Round Closed Towel Ring in Wrought Iron
Kingsley® Round Closed Towel Ring in Wrought Iron
Frequently Purchased Together
Product Details
- Metal mounting post for extra security
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kingsley®
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Depth:
- 3-1/4 in
- Diameter:
- 6-3/8 in
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- Ring Type:
- Closed
- Shape:
- Round