Single Handle Posi-Temp Pressure Balanced Shower Trim Only with Eco-Performance Shower Head in Oil Rubbed Bronze

This product has been replaced by

Moen Oil Rubbed Bronze 1.75 gpm Pressure Balance Shower Faucet Trim Only with Single Lever Handle and Diverter Spout
Moen One Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)
Manufacturer Part #T2312EPORB
You last purchased this on
 
Moen

Kingsley™ Single Handle Posi-Temp Pressure Balanced Shower Trim Only with Eco-Performance Shower Head in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Oil Rubbed Bronze 1.75 gpm Pressure Balance Shower Faucet Trim Only with Single Lever Handle and Diverter Spout
Moen One Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)
Manufacturer Part #T2312EPORB
Moen

Kingsley™ Single Handle Posi-Temp Pressure Balanced Shower Trim Only with Eco-Performance Shower Head in Oil Rubbed Bronze

  • Fast #
  • Part #MT2112EPORB
  • Item #4038349
  • Manufacturer Part #T2112EPORB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
Application:
Residential, Commercial
Brand Model Compatibility:
2510 Valve
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Coating:
Painted
Collection:
Kingsley™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
7-22/25 in
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
1222™ Duralast™ Cartridge
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Overall Width:
7 in
Product Type:
Shower Only
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Weight:
2.69 lb
Width:
7-3/4 in