Single Handle Lavatory Extension Kit in Polished Chrome

You last purchased this on
 
Moen

Kingsley™ Single Handle Lavatory Extension Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley™ Single Handle Lavatory Extension Kit in Polished Chrome

  • Fast #
  • Part #MA1616
  • Item #2111703
  • Manufacturer Part #A1616
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
Electroplated
Collection:
Kingsley™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
13-1/2 in
Faucet Part Type:
Extension Kit
GSA Approved:
No
Length:
3 in
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Vessel Extension Kits
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.21 lb
Width:
3-1/2 in