Kingsley™ Single Handle Shower Faucet in Oil Rubbed Bronze

Part #MT2312NHORB  |  Item #7339325  |  Manufacturer Part #T2312NHORB

$ 217.54 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Moen Kingsley™ Single Handle Shower Faucet in Oil Rubbed Bronze / $217.54

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: Yes

Bathroom Faucet Type: Centerset

Brand Model Compatibility: 2510 Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: 1222

Center Size: 4 in

Coating: Painted

Collection: Kingsley™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 7-22/25 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1222™ Duralast™ Cartridge

Flow Rate: 2.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 4-1/2 in

Hose Length: 59 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Global

Overall Width: 6-13/16 in

Product Type: Shower Only

Shower Arm Reach: 6 in

Spout Reach: 4-3/16 in

Spout Type: Diverter

Style: Traditional

Trim Only: Yes

UL Listed: No

Valve Body Material: Brass

Valve Type: Disc Valve

WaterSense Labeled: Yes

Weight: 2

Width: 6-13/16 in