Single Handle Shower Faucet in Polished Chrome

You last purchased this on
 
Moen

Belfield™ Single Handle Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Belfield™ Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #MT2312NH
  • Item #7339295
  • Manufacturer Part #T2312NH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
Yes
Brand Model Compatibility:
2510 Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Coating:
Electroplated
Collection:
Belfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
1222™ Duralast™ Cartridge
Flow Rate:
2.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Overall Width:
6-13/16 in
Pressure - Maximum:
80 psi
Product Type:
Shower Only
Shower Arm Reach:
6 in
Showerhead Function:
Single
Spout Type:
Diverter
Style:
Traditional
Trim Only:
Yes
Tub Spout Reach:
7 in
UL Listed:
No
Valve Body Material:
Brass
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Weight:
1.9 lb
Width:
6-13/16 in
cUPC Certified:
No