Kingsley™ Tub or Shower Single Hole Escutcheon in Oil Rubbed Bronze

Part #M97491ORB  |  Item #2168810  |  Manufacturer Part #97491ORB

$ 63.98 EACH

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Specifications

BAA Compliant: Yes

Coating: Painted

Collection: Kingsley™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Escutcheon

GSA Approved: No

MA Approved: Yes

Origin: Domestic

Product Type: Escutcheon

Type: Escutcheon

UL Listed: No

Weight: 0.4