Kingsley™ Two Handle Centerset Bathroom Sink Faucet in Wrought Iron

Part #M6121WR  |  Item #2111914  |  Manufacturer Part #6121WR

$ 445.91 EACH
(Pricing is for Wrought Iron)

Color/Finish:
Wrought Iron

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • Two-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1224

Center Size: 4 in

Coating: Painted

Collection: Kingsley™

Color Finish: Wrought Iron

Color Finish Category: Iron Tones

Deck Plate Included: No

Depth: 4-19/50 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: 1224™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 6-3/4 in

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Product Type: Bathroom Faucet

Spout Height: 4-1/2 in

Spout Reach: 4-3/8 in

Spout Type: High Arc

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 5.7

Width: 8-4/5 in