Kingsley™ Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only

Part #MT920ORB  |  Item #2111873  |  Manufacturer Part #T920ORB

$ 618.42 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: 4792 Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 10 in

Coating: Painted

Collection: Kingsley™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 18-31/50 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Roman Tub Faucet Valve

Flow Rate: 19 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 9-47/50 in

IAPMO Listed: No

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 or 4 Hole

Origin: Domestic

Spout Height: 7 in

Spout Reach: 9 in

Spout Type: High Arc

Trim Only: Yes

Tub Spout Reach: 9 in

Type: Roman Tub

UL Listed: No

Valve Body Material: Brass

Valve Type: Roman Tub Faucet Valve

WaterSense Labeled: No

Weight: 7

Width: 11-3/25 in