Moen
Kingsley™ Two Handle Roman Tub Faucet in Polished Brass Trim Only
Part #MT920P | Item #4381504 | Manufacturer Part #T920P
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
- Two-handle lever handle makes it easy to adjust the water
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
ADA Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: Commercial
BAA Compliant: Yes
Brand Model Compatibility: 4792 Valve
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Center Size: 10 in
Coating: PVD
Collection: Kingsley™
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Depth: 9 in
Faucet Connection: CC
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Type: Roman Tub Faucet Only
Faucet Valve Type: Roman Tub Faucet Valve
Flow Rate: 19 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
Height: 9-47/50 in
IAPMO Listed: No
MA Approved: Yes
Material: Metal
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 or 4 Hole
Origin: Domestic
Spout Height: 9-47/50 in
Spout Reach: 9 in
Spout Type: High Arc
Trim Only: Yes
Tub Spout Reach: 9 in
UL Listed: No
Valve Body Material: Brass
WaterSense Labeled: No
Weight: 6.08
Width: 15-19/25 in