Kingsley™ Two Handle Roman Tub Faucet in Wrought Iron Trim Only

Part #MT920WR  |  Item #2111714  |  Manufacturer Part #T920WR

$ 574.21 EACH
(Pricing is for Wrought Iron)

Color/Finish:
Wrought Iron

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: 4792 Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 10 in

Coating: Painted

Collection: Kingsley™

Color Finish: Wrought Iron

Color Finish Category: Blacks

Depth: 18-31/50 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Roman Tub Faucet Valve

Flow Rate: 19 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 9-47/50 in

IAPMO Listed: No

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 or 4 Hole

Origin: Domestic

Spout Height: 7 in

Spout Reach: 9 in

Spout Type: High Arc

Trim Only: Yes

Tub Spout Reach: 9 in

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 7

Width: 11-3/25 in