Two Handle Widespread Bathroom Sink Faucet in LifeShine Polished Brass
Kingsley™ Two Handle Widespread Bathroom Sink Faucet in LifeShine Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Low-arc spout design for conventional styling
- Kingsley®
- Flow rate: 1.5 gpm (5.7 lpm) max.
- Handle type: lever
- Connection: 1/2"
- Without drain assembly
- Wall mount installation allows for efficient use of space
- Required accessories: rough-in valve: m9400 or m9700
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kingsley™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- LifeShine® Polished Brass
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 2-1/8 in
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Low Arc
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes