Moen

Kingsley™ Two Handle Widespread Bathroom Sink Faucet in Wrought Iron

Part #MT6105WR  |  Manufacturer Part #T6105WR

Color/Finish:
Wrought Iron

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kingsley®
  • Trim only
  • 8" to 16" centers
  • M-pact common valve system
  • Handle type: lever
  • Connection: 1/2" ips
  • Flow rate: 1.5 gpm (5.7 lpm) max.
  • Required accessories: rough-in valve: m9000

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Kingsley™

Color Finish: Wrought Iron

Color Finish Category: Iron Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-9/16 in

Spout Reach: 4-1/2 in

Spout Type: Rigid

Trim Only: Yes

WaterSense Labeled: Yes

Width: 13-3/4 in

Frequently Purchased Together

+
+
+

This Item: Moen Kingsley™ Two Handle Widespread Bathroom Sink Faucet in Wrought Iron / $286.55