Vessel Extension Kit in LifeShine Polished Brass
Kingsley™ Vessel Extension Kit in LifeShine Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 6102 and 6102AN Kingsley™ Single-Handle Lavatory
- Coating:
- PVD
- Collection:
- Kingsley™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 13-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Vessel Extension Kits
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.84 lb
- Width:
- 3-1/2 in