Wall Mount Toilet Tissue Holder in Polished Brass
This product has been replaced by
Manufacturer Part #YB5408ORB
Kingsley® Wall Mount Toilet Tissue Holder in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pivoting
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Metal mounting post for extra security
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Kingsley®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-5/16 in
- Height:
- 2-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-7/10 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-5/16 in