Moen

Kingsley® Wall Mount Toilet Tissue Holder in Wrought Iron

Part #MYB5408WR  |  Manufacturer Part #YB5408WR

Color/Finish:
Wrought Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Pivoting
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Kingsley®

Color Finish: Wrought Iron

Color Finish Category: Iron Tones

Depth: 3-5/16 in

Height: 2-3/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 9-7/10 in

Material: Zinc

Mount Type: Wall

Pivoting: Yes

Projection: 3-5/16 in

Type: MYB5408WR

Width: 2-1/2 in