Single Lever Handle Low Arc Kitchen Sink Faucet in Spot Resist Stainless Steel
Kinzel™ Single Lever Handle Low Arc Kitchen Sink Faucet in Spot Resist Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with the reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Includes soap/lotion dispenser
- Features duralock™ quick connect system for easy installation
- Limited lifetime warranty
- Finish resists fingerprints and water spots for a cleaner look
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1255™ Duralast™
- Collection:
- Kinzel™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist® Stainless Steel
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-23/64 in
- Spout Reach:
- 9-49/64 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc