2 Robe Hook in Brushed Nickel

You last purchased this on
 
Moen

Kyvos™ 2 Robe Hook in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kyvos™ 2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #MBP3703BN
  • Item #7160226
  • Manufacturer Part #BP3703BN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kyvos™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dispenser Type:
Cold Only
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
1-11/25 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Number of Handles:
Single Handle
Number of Hooks:
2
Product Type:
Hardware
Spout Height:
8-3/4 in
WaterSense Labeled:
No
Weight:
0.35 lb
Width:
3-22/25 in