Square Closed Towel Ring in Brushed Nickel
Kyvos™ Square Closed Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kyvos™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Escutcheon Width:
- 6-3/8 in
- Handle Material:
- Metal
- Height:
- 5-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc, Aluminum
- Mount Type:
- Wall
- Number of Handles:
- Single Handle
- Product Type:
- Hardware
- Projection:
- 3 in
- Ring Type:
- Closed
- Shape:
- Square
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 1.12 lb
- Width:
- 5-7/16 in