0 items

Moen Rothbury™ Lavatory Drain Assembly For Vivid Faucet

M131553

Color Finish

Starting at $52.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Rothbury™
Color Finish
Chrome
Color Finish Category
Chromes
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday