1-1/4 in. Bathroom Sink Drain in Polished Chrome

You last purchased this on
 
Moen

1-1/4 in. Bathroom Sink Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

1-1/4 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #M14526
  • Item #216618
  • Manufacturer Part #14526
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
Electroplated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-1/4 in
GSA Approved:
No
Grid Drain Material:
Plastic
MA Approved -:
Yes
Origin:
Domestic
Overflow Included:
No
Product Type:
Drain
Spray Type:
Full
Strainer Diameter:
1-1/4 in
Tailpiece Style:
Straight
UL Listed:
No
Weight:
0.38 lb
Width:
2 in