Plastic Handle Kit in Polished Chrome

This product has been replaced by

Moen Chrome Handle Kit
Moen Handle Kit
Manufacturer Part #98039
You last purchased this on
 
Moen

Legend® Plastic Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Chrome Handle Kit
Moen Handle Kit
Manufacturer Part #98039
Moen

Legend® Plastic Handle Kit in Polished Chrome

  • Fast #
  • Part #M98025
  • Item #627138
  • Manufacturer Part #98025
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MOEN® genuine part
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Moen Legend Tub & Shower Clear
Collection:
Legend®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
Handle Type:
Knob
Material:
Plastic
Number of Handles:
Single Handle
Width:
2-1/2 in