Single Function Hand Shower in Stainless Steel with Polished Chrome

You last purchased this on
 
Moen

Level Single Function Hand Shower in Stainless Steel with Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Level Single Function Hand Shower in Stainless Steel with Polished Chrome

  • Fast #
  • Part #M52236GBP25
  • Item #4274586
  • Manufacturer Part #52236GBP25
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel/Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single function with non-positive pause
  • Handheld shower includes integral double check valves for backflow protection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.3
ASSE Standards:
ASSE 1014
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Coating:
Electroplated, PVD
Collection:
Level
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
Hand Shower Diameter:
3-1/4 in
Hand Shower Flow Rate:
2.5 gpm
Height:
36 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Origin:
Domestic
Pause Control:
No
Product Type:
Shower
Scald Guard:
Yes
Showerhead Function:
Single
Style:
Commercial
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
5.42 lb