0 items

Moen Lever Handle

MMTHN

Color Finish

Starting at $5.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Clear
Color Finish Category
Clear
GSA Approved
No
Handle Material
Acrylic
Handle Type
Lever
Height
1 in
IAPMO Listed
No
NSF Certified
No
Width
3-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday