Lift Rod Kit in Oil Rubbed Bronze
Lift Rod Kit in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Moen 6400BN,6410BN,T6420BN
- Coating:
- Painted
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 10-4/5 in
- Faucet Part Type:
- Lift Rod
- GSA Approved:
- No
- Height:
- 1 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Drain
- UL Listed:
- No
- Weight:
- 0.3 lb
- Width:
- 12 in