Lift Rod Kit in Wrought Iron
Lift Rod Kit in Wrought Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Painted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Wrought Iron
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Drain
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb