Lift Rod Waste Assembly in Polished Brass
Lift Rod Waste Assembly in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Monticello®
- Lift rod is 8-1/8" long (without knob)
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- PVD
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 10-4/5 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Drain
- UL Listed:
- No
- Weight:
- 0.48 lb