Moen Liquid Soap/Lotion Dispenser

M3942

Color/Finish

Starting at $43.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18 ounce refillable bottle
  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Top lifts off for easy refill

SPECIFICATIONS

ADA Compliant
No
Coating
Painted
Color Finish
Spot Resist Stainless
Color Finish Category
Stainless Steel
Depth
3-69/100 in
GSA Approved
No
Height
3-13/100 in
MA Approved
Yes
Material
Plastic
Origin
Global
Spout Height
3-13/100 in
Type
Soap Dispenser
UL Listed
No
Weight
1.24
Width
1-22/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday