Moen Lounge™ 24 in. Glass Shelf

CSIDN7790

Color/Finish

Starting at $42.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

SPECIFICATIONS

Collection
Lounge™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
Glass Type
Tempered
Installation Type
Wall Mount
Length
24 in
Material
Glass, Zinc
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday