Moen Lounge™ Towel Ring

CSIDN7786

Color Finish

Starting at $15.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Lounge™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-13/32 in
Diameter
5.90 in
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday