Round Closed Towel Ring in Polished Chrome

You last purchased this on
 
Moen

Lounge™ Round Closed Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Lounge™ Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #MDN7786CH
  • Item #2882353
  • Manufacturer Part #DN7786CH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Easy to clean with soft damp cloth
  • Concealed screw mounting
  • Chrome finish to create a bright, highly reflective, cool grey metallic look
  • Modern contemporary decor
  • Easy to install, hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Lounge™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-13/32 in
Diameter:
5.90 in
Height:
7 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Projection:
3-13/32 in
Ring Type:
Closed
Shape:
Round