M-Bition™ 0.5 gpm 3-Hole Centerset Bathroom Faucet with Single Lever Handle in Polished Chrome

Part #M8433  |  Item #3034391  |  Manufacturer Part #8433

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • M-bition
  • Commercial
  • Removable plug button in lift rod hole
  • Adjustable temperature limit stops
  • Vandal resistant
  • 5 year limited warranty
  • Handle type: lever
  • Connection: 1/2" ips
  • Flow rate: 0.5 gpm (1.9 lpm) max.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: M-Bition™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 1-3/4 in

Spout Reach: 3-5/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 6 in