M-Bition™ Centerset Bathroom Sink Faucet with Double Lever Handle in Classic Brushed Nickel

Part #M8917CBN  |  Item #4503582  |  Manufacturer Part #8917CBN

$ 141.94 EACH
(Pricing is for Classic Brushed Nickel)

Color/Finish:
Classic Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Durable quarter turn ceramic cartridge
  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • This reduced flow rate model helps contribute to LEED points and complies with other mandatory and voluntary water conservation legislation standards

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1224

Center Size: 4 in

Coating: PVD

Collection: M-Bition™

Color Finish: Classic Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: 1224™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 5-19/50 in

IAPMO Listed: No

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Product Type: Bathroom Faucet

Spout Height: 3-17/50 in

Spout Reach: 4-11/32 in

Spout Type: Fixed

Style: Basic

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.96

Width: 8-3/25 in