Moen

M-BITION Two Lever Handle Bar Faucet in Chrome

Part #M8957  |  Manufacturer Part #8957

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable quarter turn ceramic cartridge
  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1224

Center Size: 4 in

Coating: Electroplated

Collection: M-BITION

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10-1/4 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 10-1/2 in

Faucet Material: Metal

Faucet Mount: Centerset

Faucet Type: Centerset

Faucet Valve Type: 1224™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 4 in

Lead Law Compliant: Yes

MA Approved: Yes

Material: Metal

Maximum Deck Thickness: 3/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Spout Height: 10-1/2 in

Spout Reach: 4-9/16 in

Spout Type: High Arc

Trim Only: No

Type: Bar Faucet

UL Listed: No

WaterSense Labeled: No

Weight: 3.09

Width: 7 in