1 gpf Manual Urinal Flush Valve

You last purchased this on
 
Moen

M-Dura™ 1 gpf Manual Urinal Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

M-Dura™ 1 gpf Manual Urinal Flush Valve

  • Fast #
  • Part #M8314M10
  • Item #4503544
  • Manufacturer Part #8314M10
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable cast brass body construction with chrome finish
  • Advanced handle design for superior strength and substantial leak protection
  • AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2M
ASSE Standards:
ASSE 1008
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Coating:
Electroplated
Collection:
M-Dura™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-13/100 in
Flow Rate:
1 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
12-1/2 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Brass
Origin:
Domestic
Product Type:
Valve
Style:
Commercial
Type:
Urinal
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
WaterSense Labeled:
Yes
Weight:
5.61 lb
Width:
9-1/4 in