12-1/2 in. 0.125 gpf Manual Flush Valve Retrofit
M-Dura™ 12-1/2 in. 0.125 gpf Manual Flush Valve Retrofit
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 156-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast brass body construction with chrome finish
- Advanced handle design for superior strength and substantial leak protection
- AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- ASSE Standards:
- ASSE 1008
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Coating:
- Electroplated
- Collection:
- M-Dura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-13/100 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 12-1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Type:
- Urinal
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes
- Weight:
- 5.9 lb
- Width:
- 9-1/4 in