Moen

M-Dura™ 18 in. Brass Spout in Polished Chrome

Part #MS0012  |  Manufacturer Part #S0012

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 1 year limited warranty

Specifications

ADA Compliant: No

CEC Compliant: Not for Sale in CA

Coating: Electroplated

Collection: M-Dura™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 12-1/2 in

Faucet Part Type: Spout

Flow Rate: 2.2 gpm

GSA Approved: No

Height: 7-3/4 in

IAPMO Listed: No

Length: 12-1/2 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Origin: Global

Spout Height: 3-3/4 in

Spout Reach: 18 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No

Width: 7-1/2 in