Two Lever Handle Bar Faucet in Chrome

You last purchased this on
 
Moen

M-Dura™ Two Lever Handle Bar Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

M-Dura™ Two Lever Handle Bar Faucet in Chrome

  • Fast #
  • Part #M8273
  • Item #3579730
  • Manufacturer Part #8273
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable ceramic cartridge
  • Vandal resistant torque screw to discourage tampering
  • M-DURA faucets feature solid cast brass construction
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Cartridge
Coating:
Electroplated
Collection:
M-Dura™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Product Type:
Bar Faucet
Spout Height:
3-3/4 in
Spout Reach:
6 in
Spout Type:
High Arc
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
5.5 lb
Width:
6-1/4 in