2.5 gpm Slide Bar and Grab Bar Shower in Classic Brushed Nickel

You last purchased this on
 
Moen

M-Dura™ 2.5 gpm Slide Bar and Grab Bar Shower in Classic Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

M-Dura™ 2.5 gpm Slide Bar and Grab Bar Shower in Classic Brushed Nickel

  • Fast #
  • Part #M52124GBM25CBN
  • Item #4503522
  • Manufacturer Part #52124GBM25CBN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single function with non-positive pause
  • Handheld shower includes integral double check valves for backflow protection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Coating:
PVD
Collection:
M-Dura™
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
Diameter:
3-1/4 in
Faucet Connection Size:
1/2 in
Faucet Height:
24 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Hand Shower Flow Rate:
2.5 gpm
IAPMO Listed -:
Yes
Length:
24 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Global
Product Type:
Hand Shower
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
4.79 lb