Moen M-Dura™ 4-5/8 in. Manual Flush Valve Retrofit

M8312MR

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Advanced handle design for superior strength and substantial leak protection
  • Durable cast brass body construction with chrome finish

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1008
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Coating
Electroplated
Collection
M-Dura™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Flow Rate
0.5 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
4-63/100 in
IAPMO Listed
Yes
MA Approved
Yes
Material
Brass
Origin
Domestic
Type
Urinal
UL Listed
No
Valve Body Material
Brass
Valve Size
3/4 in
WaterSense Labeled
Yes
Weight
3.23
Width
9-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday