Moen M-Dura™ Polished Chrome Spout

MSV003

Manufacturer Part #: SV003

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 1 year limited warranty

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Coating
Electroplated
Collection
M-Dura™
Faucet Part Type
Spout
GSA Approved
No
Height
3 in
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Global
Trim Only
No
WaterSense Labeled
No
Width
7-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday