Moen M-Dura™ Single Function Hand Shower in Polished Chrome

M52224GBM17

Manufacturer Part #: 52224GBM17

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Handheld shower includes integral double check valves for backflow protection
  • Single function with non-positive pause

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1014
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Coating
Electroplated, PVD
Collection
M-Dura™
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
24 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Height
4-1/2 in
Hose Included
No
IAPMO Listed
Yes
MA Approved
Yes
NSF Certified
No
Origin
Domestic
Pause Control
No
Showerhead Function
Single
Spray Type
Full
Type
Handshower
UL Listed
No
WaterSense Labeled
Yes
Weight
4.97
Width
39-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday