Single Setting Showerhead in Polished Chrome
M-Dura Single Setting Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Showerhead spray face features easy-clean, rubberized spray nodules
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- M-Dura
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-17/32 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hose Length:
- 69 in
- IAPMO Listed -:
- No
- Length:
- 2-17/32 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Showerhead
- Shower Arm Reach:
- 2-17/32 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Style:
- Basic
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Weight:
- 0.9 lb