M-Dura™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #M8215F05  |  Item #4479699  |  Manufacturer Part #8215F05

$ 174.57 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • M-DURA faucets feature solid cast brass construction
  • Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • This reduced flow rate model helps contribute to LEED points and complies with other mandatory and voluntary water conservation legislation standards

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Cartridge

Center Size: 4 in

Coating: Electroplated

Collection: M-Dura™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Wristblade

IAPMO Listed: No

Lead Law Compliant: Yes

MA Approved: Yes

Material: [Brass, Metal]

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Product Type: Bathroom Faucet

Spout Height: 4-1/2 in

Spout Reach: 5-1/2 in

Spout Type: Low Arc

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 4.29

Width: 12-1/2 in