Two Handle Bathroom Sink Faucet in Chrome

You last purchased this on
 
Moen

M-DURA Two Handle Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

M-DURA Two Handle Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8126
  • Item #3034383
  • Manufacturer Part #8126
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • Vandal resistant torque screw to discourage tampering
  • M-DURA faucets feature solid cast brass construction
  • Limited 5 Year Warranty
  • 1/2" IPS connections
  • 4" wrist blade handles with hot and cold color indicators and vandal resistant screws
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Adjustable:
Yes
Antimicrobial:
No
Application:
Commercial
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
M-DURA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
5-1/2 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
EPA Compliant:
No
Faucet Connection:
IPS
Faucet Height:
4-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Fits Pipe Size:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Wristblade
Hardware Included:
Yes
Heat Rating:
160 °F
Height:
4-1/2 in
IAPMO Listed -:
No
Insulated:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Lights Included:
No
MA Approved -:
Yes
Maximum Temperature:
160
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Overflow Included:
No
Pillow Included:
No
Pressure - Maximum:
100 psi
Scald Guard:
No
Spout Height:
12 in
Spout Reach:
8 in
Spout Swivel:
180°
Spout Type:
High Arc, Swivel
Style:
Basic
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
6.9 lb