Moen M-Dura™ Two Handle Widespread Kitchen Faucet in Chrome

M8248

Manufacturer Part #: 8248

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • M-DURA faucets feature solid cast brass construction
  • Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Cartridge
Center Size
8 in
Coating
Electroplated
Collection
M-Dura™
Depth
5-1/4 in
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Height
10-3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Wrist Blade
Height
10.75 in
Kitchen Faucet Type
Two Handle, Widespread
Lead Law Compliant
Yes
MA Approved
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Origin
Global
Side Spray
No
Spout Reach
5-1/4 in
Spout Type
High Arc, Swivel
Trim Only
No
Type
Widespread
UL Listed
No
Weight
7.38
Width
9-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday