Moen

M-Pact™ 1/2 in. IPS Deck Mount Two Handle Lavatory Faucet Valve

Part #M69000  |  Manufacturer Part #69000

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type
  • Connection size
  • Connection type

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

CSA Certified: CSA B125.1

Cartridge Type: 1234

Center Size: 8 in - 16 in

Collection: M-Pact™

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

GSA Approved: No

Installation Type: Deck Mount

MA Approved: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Origin: Domestic

Type: Widespread

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Lavatory Rough-In Valve

WaterSense Labeled: No

Weight: 3.9