1/2 in. PEX Cold Pressure Balancing Valve
M-Pact™ 1/2 in. PEX Cold Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Valve meets ASSE performance requirements
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Antimicrobial:
- No
- Application:
- Residential
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- M-Pact™
- Depth:
- 13-13/100 in
- Drain Included:
- No
- EPA Compliant:
- No
- End Connection 1:
- Compression PEX
- End Connection 2:
- Compression PEX
- End Connection 3:
- Compression PEX
- End Connection 4:
- Compression PEX
- End Connections:
- Compression PEX
- Faucet Center Size:
- 4 in
- Faucet Height:
- 5-1/2 in
- Faucet Valve Type:
- Posi-Temp®
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overall Depth:
- 13-1/8 in
- Overall Height:
- 5-1/2 in
- Overall Width:
- 9-1/8 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Valve
- Scald Guard:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb