1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops
M-Pact™ 1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops
Frequently Purchased Together
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Valve meets ASSE performance requirements
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- M-Pact™
- Connection Type:
- PEX Crimp
- Depth:
- 13-13/100 in
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Scald Guard:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 2.5 lb
- Width:
- 9-1/8 in