Moen M-Pact™ 1/2 in. PEX Roman Tub Rough-in Valve

M4794

Valve Size

1/2 in

$133.73

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1807
CSA Certified
CSA B125.1
Collection
M-Pact™
Installation Type
Deck Mount
Maximum Pressure
45 psi
Number of Handles
Two Handle
Number of Holes
3 Hole
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday