Moen M-Pact™ 1/2 in. Single Riser Floor Mount Tub Filler Mounting System

MTS50100

Manufacturer Part #: TS50100

Material

Metal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Connection type
  • Built in stops

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
BAA Compliant
Yes
Brand Model Compatibility
Moen TS25105 Series Risers
CSA Certified
CSA B125.1
Collection
M-Pact™
Depth
15 in
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Faucet Part Type
Repair Kit
GSA Approved
No
Height
6-1/2 in
Installation Type
Floor Mount
MA Approved
Yes
Origin
Domestic
Trim Only
Yes
Type
Tub Filler
UL Listed
No
Valve Body Material
Brass
WaterSense Labeled
No
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday